Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule 316L, SS, 1-1/2"
Mfr # 14WMP-R150
Zoro # G6551137
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1-3/8"
- Material 316L Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-R150
- Zoro # G6551137
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 1-3/8" |
Material | 316L Stainless Steel |
Item | Short Weld Ferrule 316L,SS,1-1/2" |
Description
Short Weld Ferrule 316L,SS,1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-100)
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- SKF USA Radial Bearing contact seal (6203-2RSH)
- DIXON Barb X Thread 5/8 in Hose I.D, 3/4"-14 Thread (2721012C)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2710806C)
- DIXON 90 Degrees Elbow 1/4" Hose I.D, 1/8" Thread (1290402C)
- DIXON MNPT, 1/2"xPushon Hose, Barb, 3/4" (2721208C)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1240606K)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- Dixon Hose Fittings