Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule 304SS, 8"
Mfr # 14WMP-G800
Zoro # G6545561
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 7-25/32"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-G800
- Zoro # G6545561
- Country of Origin India
- Category Push On Hose Fittings
Details
For Hose I.D. | 7-25/32" |
Material | 304 Stainless steel |
Item | Short Weld Ferrule 304SS,8" |
Description
Short Weld Ferrule 304SS,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2020 Metric V-Belt, 2020mm Outside Length, 17mm Top Width, 1 Ribs (XPB2020)
- PIX PIX, 3L275, V-Belt 3/8 X 27.5 (3L275)
- JENNY ULTIMATE BLUE Compressor Oil, Synthetic Oil, 1 qt. (105-1209)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-7/8" (7S178)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON Brass Ferrules for Air/Fluid, ID 0.687" (BFM687)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- DIXON JIC F UNF, 7/16", SwivelxPushon Hose, 1/4" (2870407C)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/8"-27 Thread (2720402SS)
- SMC Extended Male Elbow, 90 Deg, 5/16 in. (KQ2W09-35AS)
- Dixon Push On Hose Fittings