Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule 304SS, 6"
Mfr # 14WMP-G600
Zoro # G6545570
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 5-25/32"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-G600
- Zoro # G6545570
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 5-25/32" |
Material | 304 Stainless steel |
Item | Short Weld Ferrule 304SS,6" |
Description
Short Weld Ferrule 304SS,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- MARTIN SPROCKET & GEAR Spk Roller Double B, D80B18H (D80B18H)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- DIXON Long Weld Ferrule 304SS, 4" (L14AM7-G400)
- DIXON 3/4" NPT Steel Combination Nipple Threaded (ST5)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 1/2" (2720812C)
- DIXON Dixon Hose, Mender Steel, 3" (DM36)
- DIXON Hose Barb Fitting, 3/8 x 1/2 in Nominal, MNPT x Hose Barb End Style, Brass (1020806CLF)
- DIXON Brass Ferrules for Air/Fluid, ID 0.718" (BFM718)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- Dixon Hose Fittings