Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule 304SS, 4"
Mfr # 14WMP-G400
Zoro # G6545589
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3.83"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-G400
- Zoro # G6545589
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 3.83" |
Material | 304 Stainless steel |
Item | Short Weld Ferrule 304SS,4" |
Description
Short Weld Ferrule 304SS,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Self-Aligning Ball Bearings Double Row (2207 TV)
- TACO Pump Motor, 1/8 hp, 115V AC (110-185RP)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (40-1R X 50FT)
- BANDO Banflex Combo, 2-11Ms1120 (2-11MS1120)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON Barb X Thread 3/8 in Hose I.D, 9/16"-18 Thread (2880609SS)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2" Thread (2961212C)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/2"-14 Thread (2720608C)
- DIXON MNPT, 1/8"xHose, Barb, 1/8" (1020202C)
- DIXON Swivel 1/2" Hose I.D, 1/2"-14 Thread (2710808C)
- SPEEDAIRE Straight Swivel 3/8 in Hose I.D, 5/8"-18 UNF Thread (5A246)
- Dixon Push On Hose Fittings