Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule 304SS, 3"
Mfr # 14WMP-G300
Zoro # G6545598
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2-7/8"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-G300
- Zoro # G6545598
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 2-7/8" |
Material | 304 Stainless steel |
Item | Short Weld Ferrule 304SS,3" |
Description
Short Weld Ferrule 304SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-1-1/4-XBE)
- COXREELS TSH-N-450-HV Supreme Duty Spring Rewind Hi-Vis Safety Hose Reel (TSH-N-450-HV)
- QA1 Female Stud Rod End, SS, RH, 5/8-18 (GFR10TS)
- WEG 3-Phase General Purpose Motor, 1.5 HP, 143T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00156ET3E143T-W22)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- DIXON Barb X Thread 3/4 in Hose I.D, 1-1/16"-12 Thread (2881217SS)
- DIXON Swivel 1/4" Hose I.D, 1/4"-18 Thread (2710404C)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-01AS)
- Dixon Hose Fittings