Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule 304SS, 2"
Mfr # 14WMP-G200
Zoro # G6545607
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1-7/8"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 14WMP-G200
- Zoro # G6545607
- Country of Origin China
- Category Push On Hose Fittings
Details
For Hose I.D. | 1-7/8" |
Material | 304 Stainless steel |
Item | Short Weld Ferrule 304SS,2" |
Description
Short Weld Ferrule 304SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 5900mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB5900)
- ENERPAC Simplex Grooved Saddle (MK-10)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- ZORO SELECT Hose Clamp, 7-1/4 to 7-9/16In, SAE 725, PK5 (300110725)
- DIXON Brass Ferrules for Fluid, ID 1.225" (BFMW1225)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON JIC F UNF, 3/4, SwivelxPushon Hose, 1/2" (2870812C)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- DIXON Brass Ferrules for Fluid, ID 1.025" (BFW1025)
- AIGNEP USA 1/4" Tube x Universal Thread SS Compression Male Elbow (60111X-04-04)
- Dixon Push On Hose Fittings