Shop All Push On Hose Fittings
Dixon
Short Weld Ferrule, 304SS, 12"
Mfr # 14WMP-G1200
Zoro # G6546541
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 11.76"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14WMP-G1200
- Zoro # G6546541
- Country of Origin India
- Category Push On Hose Fittings
Details
For Hose I.D. | 11.76" |
Material | 304 Stainless steel |
Item | Short Weld Ferrule,304SS,12" |
Description
Short Weld Ferrule,304SS,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- D&D 43 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX435)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- DIXON 3" NPT Steel Combination Nipple Threaded (ST35)
- DIXON 6" NPT Steel Combination Nipple Threaded (ST60)
- DIXON Brass Ferrules for Air n Fluid, ID 0.718" (BFM718B)
- DIXON Dixon Hose, Mender Steel, 2" (DM26)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- SMC Union Tee, 4mm, TubexTube (KQ2T04-00A)
- Dixon Push On Hose Fittings