Shop All Hose Barb Fittings
Dixon
Short Shank Fire Hose Cplg, Hex, 2" NPSM
Mfr # RES53
Zoro # G1396176
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3 in
- Fitting Size 2 in x 2 in
- Hose Fitting A Connection Type Hose Barb
- Fitting Connection Type Hose Barb x NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RES53
- Zoro # G1396176
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 2 in x 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Thread Size | 2 in |
Compatible Pipe Size | 2" |
Details
Item | Short Shank Fire Hose Coupling |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 3 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPSM |
Hose Fitting B Connection Type | NPSM |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Fitting Style | Shank |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Thread Type | NPSM |
Tightening Method | Hex |
Material | 316 Stainless Steel |
Description
Short Shank Fire Hose Coupling, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPSM, 316 Stainless Steel, Thread Size 2 in, Thread Type NPSM, 2 in x 2 in, Male x Female, Hose Barb x NPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Aro Air Coupler & Plug Set, 0.25 in. Female NPT x 0.25 in. Male NPT, 2PK (TO1649118)
- GAST Muffler 4Am Sp Ac995 (AC995)
- BAILEY Mobile Oil Cooler With DC Fan: 12 VDC, 66 GPM Max, 1 NPT Ports (258500)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- DIXON Barbed Hose Fitting, Hose ID 1/4", NPT (1290404SS)
- DIXON Barbed Hose Fitting, Hose ID 5", N/A (STV50)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (TTFST40CS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (KHN441)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290604SS)
- DIXON Hose Barb, 3/4 x 5/8 in, MNPT x Hose Barb, Brass, Domestic (1021012C)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/8 Inch NPT Male End, PK 6 (FM68-5-D6)
- Dixon Hose Barb Fittings