Shop All Hose Barb Fittings
Dixon
Short Shank Fire Hose Cplg, Hex, 1" NPSM
Mfr # RES848
Zoro # G1398994
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- For Hose I.D. 3 in
- Fitting Size 1 in x 1 in
- Hose Fitting A Connection Type Hose Barb
- Fitting Connection Type Hose Barb x NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RES848
- Zoro # G1398994
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in x 1 in |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Thread Size | 1 in |
Compatible Pipe Size | 1" |
Details
Item | Short Shank Fire Hose Coupling |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
For Hose I.D. | 3 in |
Hose Fitting A Connection Type | Hose Barb |
Fitting Connection Type | Hose Barb x NPSM |
Hose Fitting B Connection Type | NPSM |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Female |
Fitting Style | Shank |
Thread Type | NPSM |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Tightening Method | Hex |
Material | 316 Stainless Steel |
Description
Short Shank Fire Hose Coupling, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPSM, 316 Stainless Steel, Thread Size 1 in, Thread Type NPSM, 1 in x 1 in, Male x Female, Hose Barb x NPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Surelock Clamp, 9/16"W, 14 1/16"ID (4830671)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404211000)
- BANJO 1" Barbed x 1-1/2" MNPT Adapter (HB150-100)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, 2 oz, Brush Top Can (21002)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (KHN321)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPTF (1040606SS)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- Dixon Hose Fittings