Shop All Push On Hose Fittings
Dixon
Short Shank Female NST 2-1/2", IR/BR
Mfr # SB32N
Zoro # G7124805
original price:
$44.05
6% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Coupling
- Special Features Rubber Gasket
- Dia./Thread Size 2-1/2"
- Basic Material Malleable Iron
- Coupling Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # SB32N
- Zoro # G7124805
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Dia./Thread Size | 2-1/2" |
Coupling Size | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Basic Pipe Fitting Shape | Coupling |
Special Features | Rubber Gasket |
Basic Material | Malleable Iron |
For Use With | For Suction and Discharge of Water |
System of Measurement | Inch |
Item | Short Shank Female NST 2-1/2",IR/BR |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | NST(NH) |
Specific Pipe Fitting Shape | Coupling |
Pipe Fitting Material | Brass |
Pipe Fitting Gender | Male |
Threading | NPT |
Pipe Fitting Material & Finish | Brass |
Gender | Male |
Fitting Side A Type | NST (NH) |
Fitting Side B Type | Barbed |
Fitting Side B Gender | Male |
Description
Brass, NST (NH), Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X30X7-R2LS32-S (20X30X7-R2LS32-S)
- BRENNAN INDUSTRIES 02MP-04FP Straight Expander, 3PK (5405-02-04)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- DIXON Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (1290806C)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- DIXON 90 Degrees Elbow 1/2" Hose I.D, 1/2" Thread (1290808C)
- DIXON 1" x 3/4" NPT Steel Combination Nipple Threaded (STC1005)
- DIXON Boss Ground Joint Double Spud Iron, 3" (GDB38)
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFR2)
- Dixon Hose Fittings