Shop All Push On Hose Fittings
Dixon
Short Shank Female NST 2-1/2", IR
Mfr # S32N
Zoro # G7120681
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-17/32"
- Width 4-3/8"
- For Use With For Suction and Discharge of Water
- System of Measurement Inch
- Coupling Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # S32N
- Zoro # G7120681
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Overall Length | 3-17/32" |
Width | 4-3/8" |
Coupling Size | 2-1/2" |
Dia./Thread Size | 2-1/2"-7-1/2 |
Pipe Size (Fittings) | 2-1/2" |
Details
For Use With | For Suction and Discharge of Water |
System of Measurement | Inch |
Special Features | Rubber Gasket |
Item | Short Shank Female NST 2-1/2",IR |
Pipe Fitting Connection Type | NST(NH) |
Basic Pipe Fitting Material | Metal |
Basic Material | Malleable Iron |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Description
Short Shank Female NST 2-1/2 In.,IR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- COILHOSE PNEUMATICS Acme Interchange Connector MPT 1/4" (CO A900N4M)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- DIXON Crimp Ferrule SS, ID 1", 1-33/64"-1-36/64" (CF100-6SS)
- DIXON Barb X Thread 1/2 in Hose I.D, 3/8"-18 Thread (2720806SS)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- DIXON 2-1/2" NPT 316 SS Combination Nipple Threaded (RST30)
- SMC Plug, Tube 5/32 In, Brass and PBT (KQ2P-03)
- Dixon Push On Hose Fittings