Shop All Push On Hose Fittings
Dixon
Short Shank Female NPSM, 3", AL
Mfr # FAB300
Zoro # G7162219
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Pipe Fitting Shape Coupling
- Basic Pipe Fitting Shape Coupling
- Dia./Thread Size 3"
- Basic Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FAB300
- Zoro # G7162219
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Dia./Thread Size | 3" |
Pipe Size (Fittings) | 3" |
Coupling Size | 3" |
Details
Specific Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Item | Short Shank Female NPSM,3",AL |
Basic Material | Aluminum |
System of Measurement | Inch |
Pipe Fitting Connection Type | NPSM |
Special Features | Rubber Gasket |
For Use With | For Suction and Discharge of Water |
Basic Pipe Fitting Material | Metal |
Description
Short Shank Female NPSM,3 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Compresed Air Dryer, 35 CFM, 10 HP, 6 Class (D60IT)
- DIXON DF Series Industrial Quick Connect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Standard Hose (2DS2-B)
- DIXON Air King, Blank End (GAM0)
- PIX V-Belt, Cogged 3/8 X 49 (3VX490)
- DIXON Barb X Thread 1/4 in Hose I.D, 3/8"-18 Thread (2720406C)
- DIXON Barb X Thread 1/4 in Hose I.D, 7/16"-20 Thread (2870407SS)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- DIXON King Nipple Beveled Steel, 4" (STB40)
- DIXON Boss Ground Joint Double Spud Steel, 1" (GDB13)
- DIXON King Combo ST Nipple 1-1/4", NPT 1-1/2" (STC1520)
- FESTO Push-In Connector QB-1/4T-U (QB-1/4T-U)
- Dixon Hose Fittings