Shop All Push On Hose Fittings
Dixon
Short Shank Female NPSM, 2", IR
Mfr # S27
Zoro # G7148648
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-9/16"
- Pipe Size (Fittings) 2"
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Basic Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # S27
- Zoro # G7148648
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Width | 3-9/16" |
Pipe Size (Fittings) | 2" |
Dia./Thread Size | 2" |
Overall Length | 3-1/8" |
Coupling Size | 2" |
Details
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Basic Material | Malleable Iron |
Pipe Fitting Connection Type | NPSM |
Specific Pipe Fitting Shape | Coupling |
Item | Short Shank Female NPSM,2",IR |
Special Features | Rubber Gasket |
For Use With | For Suction and Discharge of Water |
System of Measurement | Inch |
Straight-Through/Shut-Off | Straight-Through |
Description
Short Shank Female NPSM,2 In.,IR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 60 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3V600)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-1/4" (7S114)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- SIMPLEX R50, 5 ton Capacity, 0.62 in (15, 7 mm) Stroke, Single-Acting, General Purpose Hydraulic Cylinder (R50)
- DIXON Barb X Thread 1/4 in Hose I.D, 1/4"-18 Thread (2720404SS)
- DIXON Brass Ferrules for Air/Fluid, ID 0.562" (BFM562)
- DIXON Boss Ground Joint, Female Spud, Iron, 1.5" (GB23)
- DIXON Barb X Thread 3/4 in Hose I.D, 1-1/16"-12 Thread (2881217SS)
- DIXON King Nipple, NPT Threaded Stainless, 3" (RST35)
- DIXON Barb X Thread 3/4 in Hose I.D, 1/2"-14 Thread (2721208SS)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- Dixon Push On Hose Fittings