Shop All Push On Hose Fittings
Dixon
Short Shank Female NPSM, 2", AL
Mfr # FAB200
Zoro # G7158597
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Coupling
- Basic Material Aluminum
- Dia./Thread Size 2"
- System of Measurement Inch
- Pipe Size (Fittings) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FAB200
- Zoro # G7158597
- Country of Origin China
- Category Push On Hose Fittings
Dimensions
Dia./Thread Size | 2" |
Pipe Size (Fittings) | 2" |
Coupling Size | 2" |
Details
Basic Pipe Fitting Shape | Coupling |
Item | Short Shank Female NPSM,2",AL |
Basic Material | Aluminum |
System of Measurement | Inch |
Basic Pipe Fitting Material | Metal |
Special Features | Rubber Gasket |
Specific Pipe Fitting Shape | Coupling |
For Use With | For Suction and Discharge of Water |
Pipe Fitting Connection Type | NPSM |
Pipe Fitting Material | Brass |
Threading | NPT |
Pipe Fitting Gender | Male |
Pipe Fitting Material & Finish | Brass |
Gender | Male |
Fitting Side A Type | NPSM |
Fitting Side B Gender | Male |
Fitting Side B Type | Barbed |
Description
Brass, NPSM, Male, Barbed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- AFTERMARKET 315014M55 DAndD Powerdrive 14M Single Replacement Timing Belt (3150-14M-55-DD)
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- BAND-IT Scruseal (M21099)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON King Nipple NPT Threaded Aluminum, 2" (AST25)
- DIXON Brass King Combination Nipple, MNPT x Barbed (BST25)
- DIXON Elbow Crimped or Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (1291008C)
- DIXON Dixon Hose, Mender Steel, 3" (DM36)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- ZORO SELECT Brass Ferrule For 1/2" Hose 0.925" I.D. (B-925-L)
- Dixon Hose Fittings