Shop All Filters & Regulators
Dixon
Series1-Carded Mini Filter/Reg Auto, 1/4"
Mfr # B07-202AGC
Zoro # G7166610
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Overall Height 6 5/16 in
- Includes Bowl, Gauge
- Filter Rating 5 micron
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B07-202AGC
- Zoro # G7166610
- UPC # 00696738470910
- Country of Origin Mexico
- Category Filters & Regulators
Dimensions
Overall Height | 6 5/16 in |
Overall Width | 1 1/8 in |
Details
Item | Series1-Carded Mini Filter/Reg Auto,1/4" |
Drain Type | Automatic |
Includes | Bowl, Gauge |
Filter Rating | 5 micron |
Description
Series1-Carded Mini Filter/Reg Auto,1/4 In., Filter Rating 5 micron, Drain Type Automatic, Overall Width 1 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-1100-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid (L0886-057)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- FOSTER Industrial Interchange, Sckt, Brass/Stl (3703)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- DIXON Wilkerson Std Filter/Reg Auto, Clear, 1/2" (B28-04AG)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- MASTER PNEUMATIC COMB F-R 1/2 MTL BWL (BCFR380-4)
- SHARPE MANUFACTURING 606B FILTER AIR CONTROL UNIT (SH6730)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- WILKERSON Filter-Regulator, Particles/Water Removal, Size - Air Treatment: Compact (B18-04-FK00B)
- Dixon Filters & Regulators