Shop All Pneumatic Regulators
Dixon
Series 1-Standard Regulator, 3/4"
Mfr # R74G-6R
Zoro # G7138671
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Overall Height 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R74G-6R
- Zoro # G7138671
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 6 11/16 in |
Details
Item | Series 1-Standard Regulator,3/4" |
Body Material | Aluminum |
Description
Series 1-Standard Regulator,3/4 In., Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Drive Belt (11-0064)
- BRENNAN INDUSTRIES 04MFS-05MORB Straight, 2PK (FS6400-04-05-O)
- KOYO Needle Roller Brg, 87, 1/2in Bore, Open (B-87)
- CARLISLE Belt, 4L560 (4L560)
- DIXON Series 1-Carded Miniature Regulator, 1/4" (R07-200RGC)
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- DIXON Watts by Relieving Standard Regulator, 3/4 in NPT, 300 SCFM Flow Rate, 2 to 125 psig Pressure (R119-06C)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator without Gauge, 88 SCFM Flow Rat (R16-04RH)
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator, 3/4 in PTF Port, 212 SCFM Flow Rate (B74G-6MG-MB)
- Dixon Pneumatic System Components