Shop All Pneumatic Regulators
Dixon
Series 1-Miniature Regulator, 1/4"
Mfr # R07-200R
Zoro # G7131988
original price:
$32.19
5% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Height 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R07-200R
- Zoro # G7131988
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 2 15/16 in |
Details
Item | Series 1-Miniature Regulator,1/4" |
Body Material | Zinc |
Description
Series 1-Miniature Regulator,1/4 In., Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 55mm x 120mm x 29mm, single row deep groove ball bearing, two contact seals, C3 Fit (6311-2RS KBC)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (L3514T)
- TIMKEN TIM LL510710, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (LL510710)
- DIXON Series 1, Standard Filter/Regulator, 3/4" (B74G-6MG-MB)
- DIXON Series 1-Standard Regulator, 3/4" (R74G-6R)
- DIXON Watts By Relieving Standard Regulator With GC230 Gauge, 1/2 in NPT, 150 SCFM Flow Rate, 2 To 125 ps (R119-04CG)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- DIXON Wilkerson Miniature Regulator, R03, 1/4" (R03-02R)
- DIXON Wilkerson Mini Regulator R08, 1/4", Gauge (R08-02RG)
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- Dixon Pneumatic Regulators