Shop All Pneumatic Regulators
Dixon
Series 1-Jumbo Regulator w/Gauge, 1"
Mfr # R17-800RG
Zoro # G7148130
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge
- Body Material Aluminum
- Overall Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # R17-800RG
- Zoro # G7148130
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 7 1/4 in |
Details
Item | Series 1-Jumbo Regulator w/Gauge,1" |
Includes | Gauge |
Body Material | Aluminum |
Description
Series 1-Jumbo Regulator w/Gauge,1 In., Body Material Aluminum, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Breather caps, SFN.70-3/4 NPT+F (SFN. (inch sizes))
- FESTO Semi-Rotary Drive DRVS-40-90-P (DRVS-40-90-P)
- RULAND Single U-Joint Kit, Machinable, 1.995" (50.7 mm) OD, Steel (US32-XX-XX-F-KIT)
- BROWNING Split Taper Bushing, 1 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078336)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- DIXON Wilkerson HiFlow Regulator R40, 2", Gauge (R40-0CRG)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- DIXON Watts by Relieving Standard Regulator, 1 in NPT, 400 SCFM Flow Rate, 2 to 125 psig Pressure (R119-08C)
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- FESTO Pressure Regulator LR-1/8-D-MINI-NPT (LR-1/8-D-MINI-NPT)
- Dixon Pneumatic Regulators