Shop All Pneumatic Regulators
Dixon
Series 1-Jumbo Regulator, 1"
Mfr # R17-800R
Zoro # G7124017
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Overall Height 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R17-800R
- Zoro # G7124017
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 7 1/4 in |
Details
Item | Series 1-Jumbo Regulator,1" |
Body Material | Aluminum |
Description
Series 1-Jumbo Regulator,1 In., Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 91.7 in-lb Max. Torque, 155 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (4ZJ55)
- CONTINENTAL CONTITECH 1/4" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR02530-300)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- RULAND Motion Control Coupling, 4 Beam, 5/16"x6mm, Aluminum, OD 1.000", L 1.250" (PCR16-5/16"-6MM-A)
- DIXON Norgren by Series 1 R72 Manifold Relieving Sub-Compact Regulator, 83 SCFM Flow Rate, 5 to 150 psi Pr (R72M-2R)
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- DIXON Watts by Miniature Relieving Regulator, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressure (R364-02C)
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- DIXON Wilkerson High Flow Regulator, R40, 2" (R40-0CR)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 3/8 in NPT/BSPP-G, 0 to 125 ps (R16-03R)
- DIXON Series 1-Standard Regulator, 3/4" (R74G-6R)
- Dixon Pneumatic System Components