Shop All Pneumatic Lubricators
Dixon
Series 1, Jumbo MicroFog Lubricator, 1"
Mfr # L17-800A
Zoro # G7149381
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 11/16 in
- Overall Width 2 5/8 in
- Sight Dome Included Yes
- Body Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # L17-800A
- Zoro # G7149381
- Country of Origin Mexico
- Category Pneumatic Lubricators
Dimensions
Overall Height | 6 11/16 in |
Overall Width | 2 5/8 in |
Details
Item | Series 1,Jumbo MicroFog Lubricator,1" |
Sight Dome Included | Yes |
Body Material | Zinc |
Description
Series 1,Jumbo MicroFog Lubricator,1 In., Body Material Zinc, Overall Width 2 5/8 in, Sight Dome Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GC1100KRRB (GC1100KRRB)
- CARLISLE R5VX800-3 Power-Wedge Cog-Band (R5VX800-3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40BS11H X 5/8)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FOR (6410-12-12)
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- DIXON Series1-Standard MicroFogLubricator, 3/4" (L74M-6MB)
- DIXON In-Line Lubricator, 3/4"NPT, 11oz. (PL400L)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 196 SCFM Flow Rate, 150 psi Pres (L30-06A)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- MASTER PNEUMATIC ALUM MPL 1/2 DROP VITON (71001054A-V)
- Dixon Pneumatic System Components