Shop All Pneumatic Regulators
Dixon
Series 1-Carded Miniature Regulator, 1/4"
Mfr # R07-200RGC
Zoro # G7139618
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge
- Body Material Zinc
- Overall Height 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R07-200RGC
- Zoro # G7139618
- Country of Origin Mexico
- Category Pneumatic Regulators
Dimensions
Overall Height | 2 15/16 in |
Details
Item | Series 1-Carded Miniature Regulator,1/4" |
Includes | Gauge |
Body Material | Zinc |
Description
Series 1-Carded Miniature Regulator,1/4 In., Body Material Zinc, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-1/4-PK3)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPG4)
- ARO Pilot Air Valve, 4 Way, 2 Pos, 1/8 NPT (M211PS)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator without Gauge, 88 SCFM Flow Rat (R16-04RH)
- DIXON Watts by Relieving Standard Regulator, 1 in NPT, 400 SCFM Flow Rate, 2 to 125 psig Pressure (R119-08C)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- DIXON Wilkerson Std RegulatorR26 w/gauge, 1/2" (R26-04RG)
- DIXON Series 1-Compact Regulator /Gauge, 3/8" (R73G-3RG)
- DIXON Watts by Relieving Standard Regulator, 1/2 in NPT, 150 SCFM Flow Rate, 2 to 125 psig Pressure (R119-04C)
- FESTO Pressure Booster DPA-40-16 (DPA-40-16)
- Dixon Pneumatic Regulators