Shop All Crimp Nipples
Dixon
Sanitary King Crimp TriClover Stem, 3"
Mfr # CSSR300CS
Zoro # G7192921
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # CSSR300CS
- Zoro # G7192921
- Country of Origin India
- Category Crimp Nipples
Dimensions
Fitting Size | 3 in x 3 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Barb Size | 3 3/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 3 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Gender | Male x Genderless |
Fitting Connection Type | Hose Barb x Tri-Clamp |
Material | 316 Stainless Steel |
Hose Fitting B Connection Type | Tri-Clamp |
Vacuum Rating | Not Rated |
Reusable | No |
Includes Shut Off | No |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting A Gender | Male |
Nipple Grip Type | No Knurl |
Hose Fitting B Gender | Genderless |
Description
Barbed Hose Fitting, For Hose I.D. 3 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 3 3/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Tri-Clamp, 316 Stainless Steel, Reusable No, No, Thread Type N/A, 3 in x 3 in, Male x Genderless, Hose Barb x Tri-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L. S. STARRETT CO Starrett 53295 25-441J Dial Indicator, 1.000" Range (25-441J)
- MAYHEW PRY BAR SET 3PC WHANDLES (MAY61350)
- RIDGID Knob, Plunger (92802)
- WILLIAMS Williams Nut Driver Set, 12 Pieces, Plastic Tray (24061)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON King Crimp Combo Nipple, NPT 1", SS (RST10CS)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- Dixon Crimp Nipples