Shop All Crimp Nipples
Dixon
Sanitary King Crimp TriClover Stem, 2"
Mfr # CSSR200CS
Zoro # G7192897
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # CSSR200CS
- Zoro # G7192897
- Country of Origin India
- Category Crimp Nipples
Dimensions
Fitting Size | 2 in x 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Barb Size | 2 1/32 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 2 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | 316 Stainless Steel x 316 Stainless Steel |
Fitting Gender | Male x Genderless |
Fitting Connection Type | Hose Barb x Tri-Clamp |
Material | 316 Stainless Steel |
Hose Fitting B Connection Type | Tri-Clamp |
Hose Fitting B Gender | Genderless |
Hose Fitting A Connection Type | Hose Barb |
Nipple Grip Type | No Knurl |
Hose Fitting A Gender | Male |
Vacuum Rating | Not Rated |
Reusable | No |
Includes Shut Off | No |
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Fitting Material 316 Stainless Steel x 316 Stainless Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 2 1/32 in, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Tri-Clamp, 316 Stainless Steel, Reusable No, No, Thread Type N/A, 2 in x 2 in, Male x Genderless, Hose Barb x Tri-Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3-1/2" Impact Square Recess #1 Power Bits (25 Pk) (48-32-4194)
- INGERSOLL-RAND Ball Beaer"g, 1/2 (2235-97)
- IDEAL Crimper, RG-59, RG-6, 8" L (30-433)
- KNIPEX Knipex 8 in. Mini Bolt Cutter Black/Red (71 01 200 SBA)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON Crimp Combo Nipple NPT ST, 1-1/4" (GSTC15)
- Dixon Crimp Nipples