Shop All Push On Hose Fittings
Dixon
Sanitary Crimp Ferrule, 1-29/64"-1-31/64"
Mfr # F16G-1500
Zoro # G6559257
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # F16G-1500
- Zoro # G6559257
- Country of Origin India
- Category Push On Hose Fittings
Details
For Hose I.D. | 1" |
Material | 304 Stainless steel |
Item | Sanitary Crimp Ferrule,1-29/64"-1-31/64" |
Description
Sanitary Crimp Ferrule,1-29/64 In.-1-31/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-40-25-PPV-A (DSNU-40-25-PPV-A)
- INGERSOLL-RAND Sanding Pad (354-825-6a) (VPAD-6)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- D&D 43 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX435)
- DIXON Swivel 1/4" Hose I.D, 1/4" Thread (1030404C)
- DIXON Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (1291212C)
- DIXON Hose Barb Fitting, 3/8 x 1/2 in Nominal, MNPT x Hose Barb End Style, Brass (1020806CLF)
- DIXON Air Tool Swivel Composite, 1/4" (D344U)
- DIXON Tank Ferrule Heavy Duty 316L, SS, 2" (14MPW-R200)
- DIXON 4" NPT Steel Combination Nipple Threaded (ST40)
- MILTON M Style Swivel Hose Fitting, 3/8" MNPT (S-99681-5)
- Dixon Push On Hose Fittings