Shop All Air Gun Accessories
Dixon
Rubber Non-Safety Tip
Mfr # D201RT
Zoro # G7152717
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brass
- Compatible with Product Type Blow Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # D201RT
- Zoro # G7152717
- Country of Origin China
- Category Air Gun Accessories
Details
Item | Rubber Non-Safety Tip |
Material | Brass |
Color | Brass |
Compatible with Product Type | Blow Gun |
Description
Rubber Non-Safety Tip, Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (J15037L)
- HOUGEN Pilot for 1 in. DOC Copperhead Annular Cutters (10529)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- SUNEX 3/4" Drive Impact Socket 6 (450717)
- DIXON Air Tool Swivel, Aluminum 3/8" (D346U)
- DIXON Air Tool Swivel, Aluminum, 1/2" (D348U)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK91)
- TSUNAMI 50CFM 2-STAGE FILTER (21999-0253)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- MILTON Rubber Blow Gun Tip (S-168RUB)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT In, 1/4 Out (22YK88)
- Dixon Air Guns & Accessories