Shop All Push On Hose Fittings
Dixon
RollOn Ferrules for Expanding 304SS, 4"
Mfr # 14RMP-G400
Zoro # G6560386
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 4"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14RMP-G400
- Zoro # G6560386
- Country of Origin Thailand
- Category Push On Hose Fittings
Details
For Hose I.D. | 4" |
Material | 304 Stainless steel |
Item | RollOn Ferrules for Expanding 304SS,4" |
Description
RollOn Ferrules for Expanding 304SS,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- SKF SKF 22315 CCK W33, Spherical Roller Bearings (22315 CCK W33)
- EZO Bearings, Sealed, 10.00mm Bore Dia., 217 lb (63800-2RSP6MC3SRL)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (AK391)
- DIXON Barb X Thread 1 in Hose I.D, 1-5/16"-12 Thread (2881621SS)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2720606SS)
- DIXON King Combo SS Nipple, 2", NPT, 1-1/2" (RST2520)
- DIXON MNPT, 1/2"xHose, Barb, 3/4" (1021208C)
- SMC Female Elbow, 90 Deg, 6mm, TubexR(PT) (KQ2LF06-M5A)
- Dixon Hose Fittings