Shop All Push On Hose Fittings
Dixon
RollOn Ferrules for Expanding 304SS, 3"
Mfr # 14RMP-G300
Zoro # G6560395
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14RMP-G300
- Zoro # G6560395
- Country of Origin Thailand
- Category Push On Hose Fittings
Details
For Hose I.D. | 3" |
Material | 304 Stainless steel |
Item | RollOn Ferrules for Expanding 304SS,3" |
Description
RollOn Ferrules for Expanding 304SS,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, Neoprene, 450L050 (450L050G)
- SPEEDAIRE Guide Roller Set (42PC56)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9837S)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON King Combo ST Nipple, 2-1/2", NPT 2" (STC3025)
- DIXON Barb X Thread 3/8 in Hose I.D, 3/8"-18 Thread (2720606SS)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 3/4" Hose (3513)
- DIXON Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (1040606C)
- DIXON MNPT, 3/8"xHose, Barb, 1/2" (1020806C)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread (707001-0408)
- Dixon Push On Hose Fittings