Shop All Push On Hose Fittings
Dixon
RollOn Ferrules for Expanding 304SS, 2"
Mfr # 14RMP-G200
Zoro # G6560401
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 2"
- Material 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 14RMP-G200
- Zoro # G6560401
- Country of Origin Thailand
- Category Push On Hose Fittings
Details
For Hose I.D. | 2" |
Material | 304 Stainless steel |
Item | RollOn Ferrules for Expanding 304SS,2" |
Description
RollOn Ferrules for Expanding 304SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283505SC)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 3/4 HP, 115/230V AC Voltage, 56C Frame (1TMW7BG)
- ILB GOLD Stator Ball Bearing, Replacement For Wai Global 6-303-4W (6-303-4W)
- AMI BEARINGS SINGLE ROW BALL BEARING - 40MM WIDE SET SCREW PILLOW BLOCK (UCP208)
- DIXON MNPT, 1/2"xHose, Barb, 1/4" (1020408C)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- DIXON Boss Ground Joint Double Spud Iron, 2" (GDB28)
- DIXON Brass Ferrules for Fluid, ID 1.100" (BFMW1100)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-M5-PK5)
- Dixon Hose Fittings