Shop All Hydrant Adapters
Dixon
Rocker Lug Swivel, FNSTxFNPT, 1-1/2 In
Mfr # RSF150F
Zoro # G2038355
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NPT x NH
- Fitting Movement Swivel
- Material Brass
- Fitting Material Brass x Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # RSF150F
- Zoro # G2038355
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Rocker Lug |
Fitting Connection Type | NPT x NH |
Fitting Movement | Swivel |
Material | Brass |
Fitting Material | Brass x Brass |
Thread Type | NPT x NH |
Fitting Shape | Straight |
Hose Fitting A Gender | Female |
Hose Fitting B Connection Type | NPT |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | NST (NH) |
Adapter Material | Brass |
Shape | Straight |
Description
Fire Hose Adapter, Fitting Connection Type NPT x NH, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Swivel, Fitting Shape Straight, Fitting Size 1 1/2 in x 1 1/2 in, Tightening Method Rocker Lug, Compatible Pipe Size 1 1/2 in, Hose Fitting A Connection Type NST (NH), Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NPT, Hose Fitting B Gender Female, Hose Fitting B Size 1 1/2 in, Thread Type NPT x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC HAT Arctic Cooling Hat (AHAT-CD6)
- PEAKWORKS Safety Harnesses Compliance Series - Class A (V8001200)
- 212 PERFORMANCE Cut Resistant Impact Driver Gloves, 5 Cut Level, Uncoated, S, 1 PR (IMPLDC5-90-008)
- LYLE Reflective Combustible Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0417-RA_10X7)
- DIXON Rocker Lug Swivel, FNSTxFNPT, 2-1/2 In (RSF250F)
- DIXON Wharf Hydrant, 4", NPT Inlet (WHYD4025F)
- DIXON Hex Nipple, MNPTxMNPSH, 2 Inx2 In (DMH2020)
- DIXON Female GHT Swivel x MNPT, 3/4" (5041212C)
- DIXON Adapter Pin Lug, 2-1/2", FNSTx2-1/2", MNPT (HA2525T)
- DIXON Brass Pin, Lug Cap (FC150F)
- DIXON Rocker Lug Cap w/Chain, FNST, 2-1/2 In (RFC250F)
- Dixon Fire Protection