Shop All Camlock Fittings
Dixon
Reducing Coupler/Adapter, 4 x 3 In, 100psi
Mfr # 4030-DA-AL
Zoro # G4584544
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 4" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 4030-DA-AL
- Zoro # G4584544
- UPC # 089109700950
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" x 3" |
Pipe Size | 3" |
Overall Length | 6-5/16" |
Socket Inside Diameter | 4 in |
Plug Outside Dia. | 3-19/32" |
Coupling Size | 4" x 3" |
Plug Length | 2" |
Socket"side Diameter | 4" |
Pipe Size - Pipe Fitting | 3" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 4 in Socket x 3 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 3 19/32 in, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 6 5/16 in, Includes Locking Arm Yes, Plug Length 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- PENTAIR/OMNIFILTER Standard Taste/Odor Cartridge 10", 5Mcron (TO1-SS6-S18)
- JONES STEPHENS 5/8" OD x 1/2" OD Chrome Plated Multi Turn Supply Stop, Straight (S10316)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (8210P034)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- DIXON Reducing Coupler/Adapter, 6 x 4 In, 75 psi (6040-DA-AL)
- DIXON EZLink Type DC Armless Cam and Groove Dust Cap, 3 in, 316 SSss Steel (EZL300-DC-SS)
- DIXON Cam and Groove Coupling, 2-1/2", 316 SS (RD250EZ)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- Dixon Camlock Fittings