Shop All Camlock Fittings
Dixon
Reducing Coupler/Adapter, 3 x 2 In, 125psi
Mfr # 3020-DA-AL
Zoro # G4600872
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Coupler/Adapter Combinations
- Body Material Aluminum
- Coupling Type Type DA
- Connection Type Female Coupler x Male Adapter
- Coupler Size 3" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 3020-DA-AL
- Zoro # G4600872
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 3" x 2" |
Pipe Size | 2" |
Thread Size | 2"-11-1/2 |
Overall Length | 5-11/32" |
Socket Inside Diameter | 3 in |
Plug Outside Dia. | 2-15/32" |
Hose Fitting Size | 2" |
Plug Length | 3-1/32" |
Coupling Size | 3" x 2" |
Socket"side Diameter | 3" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Adapter, Socket x Plug, Body Material Aluminum, Type DA, Coupling Size 3 in Socket x 2 in Plug, Female Coupler x Male Adapter, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 2 15/32 in, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 5 11/32 in, Includes Locking Arm Yes, Plug Length 3 1/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-254)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 3.9 (K-5370)
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HF)
- DIXON Cam and Groove Coupler, 8 in Nominal, Coupler x Class 150 Flange End Style, Aluminum (800-DL-AL)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- DIXON Cam and Groove, AL CouplerxFNPT, 3" (300-D-AL)
- DIXON Cam and Groove Adapter, 1/2", 316 SS (G50-F-SS)
- DIXON Cam and Groove Coupler x MNPT 3", SS (G300-B-SS)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", AL (G400-E-AL)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 4" (400-ALT-AL)
- Dixon Fittings