Shop All Garden Hose Fittings
Dixon
Radiator Bibb
Mfr # 8013
Zoro # G7156786
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type NPT
- Basic Material Vinyl
- Dia./Thread Size 1/4"
- Pipe Size (Fittings) 1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 8013
- Zoro # G7156786
- Country of Origin China
- Category Garden Hose Fittings
Dimensions
Dia./Thread Size | 1/4" |
Pipe Size (Fittings) | 1/4" |
Inlet Size | 1/4 in |
Details
Item | Radiator Bibb |
Pipe Fitting Connection Type | NPT |
Basic Material | Vinyl |
System of Measurement | Inch |
Basic Pipe Fitting Material | Plastic |
Number of Pieces | 1 |
Nozzle Tip Material | Vinyl |
Description
Radiator Bibb, Nozzle Tip Material Vinyl, Inlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA O-Ring, Coated Red (10MMX2.5MM-N70C)
- MTD BLADE 8"" BRSHCUTTR (145873)
- HUSQVARNA Poulan Anymix Engineered Fuel, PK6 (581925801)
- EARTHWAY Commercial 100lb Spreader (2170)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- DIXON Male GHT x MNPT, 3/8", Adapter (5081206C)
- DIXON Short Shank Garden Hose Thread Complete Coupling, 3/4-11-1/2 x 3/4 in Nominal, Garden Hose Thread x (5891212K)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT (5901212SS)
- DIXON Type B Female, with MNPT, 6" (FCM3126)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White No FittingNo Lock (HP150WHITELFNL)
- Dixon Watering & Irrigation