Shop All Hose Clamps
Dixon
QuickWorm GearClamp, 2-1/16"-12-5/16", LSS
Mfr # LSS188
Zoro # G6562921
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Quick Release
- Hose Clamp Band Material 201 Series Stainless Steel
- Hose Clamp Housing Material 201 Series Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Series Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # LSS188
- Zoro # G6562921
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 12-5/16" |
Min. Clamp Dia. | 2-1/16" |
Width (In.) | 1/2" |
Details
Clamp Type | Quick Release |
Hose Clamp Band Material | 201 Series Stainless Steel |
Hose Clamp Housing Material | 201 Series Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 410 Series Stainless Steel |
Material | 201 Series Stainless Steel |
Item | QuickWorm GearClamp,2-1/16"-12-5/16",LSS |
Description
QuickWorm GearClamp,2-1/16 In.-12-5/16 In.,LSS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-1000x6)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6307 2Z JEM)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- DIXON Clockwise Spiral Clamp, 10" (SC1000)
- DIXON Boss Clamp, 6 Bolt, IR 4", 4-40/64"- 5" (B45)
- DIXON Worm Gear Clamp, HS 4-8/64", 7" (HS104)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- DIXON Double Bolt Clamp, 1-48/64"- 2-3/64" (DL20)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5824)
- Dixon Hose Clamps