Shop All Hose Clamps
Dixon
Quick Worm Gear Clamp, 2-7/8" - 7", LS
Mfr # LS104
Zoro # G6549168
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Quick Release
- Hose Clamp Band Material 201 Series Stainless Steel
- Hose Clamp Housing Material 201 Series Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Hardened Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # LS104
- Zoro # G6549168
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7" |
Min. Clamp Dia. | 2-7/8" |
Width (In.) | 1/2" |
Details
Clamp Type | Quick Release |
Hose Clamp Band Material | 201 Series Stainless Steel |
Hose Clamp Housing Material | 201 Series Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Hardened Carbon Steel |
Material | 201 Series Stainless Steel |
Item | Quick Worm Gear Clamp,2-7/8" - 7",LS |
Description
Quick Worm Gear Clamp,2-7/8 In. - 7 In.,LS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- BESTORQ Banded Cogged Belt, 118 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX115)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-11)
- DIXON TBolt, Clamp SS Bolt, 2.886", 3.182" (STBC312)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- DIXON Spiral Protection, 2.0"ID, 2.05"- 2.95" (NFSGX63)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- VELVAC Spring T-Bolt Clamp 3-7/16 - 3-3/4 (022583)
- Dixon Hose Clamps