Shop All Hose Clamps
Dixon
Quick Worm Gear Clamp, 2-1/16"- 6", LS
Mfr # LSS88
Zoro # G6550157
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Quick Release
- Hose Clamp Band Material 201 Series Stainless Steel
- Hose Clamp Housing Material 201 Series Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 410 Series Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # LSS88
- Zoro # G6550157
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6" |
Min. Clamp Dia. | 2-1/16" |
Width (In.) | 1/2" |
Details
Clamp Type | Quick Release |
Hose Clamp Band Material | 201 Series Stainless Steel |
Hose Clamp Housing Material | 201 Series Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | 410 Series Stainless Steel |
Material | 201 Series Stainless Steel |
Item | Quick Worm Gear Clamp,2-1/16"- 6",LS |
Description
Quick Worm Gear Clamp,2-1/16 In.- 6 In.,LS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- ARO Control Block (59191)
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-15-11)
- CONRADER Check Valve, 0 to 160 CFM, 1-1/4" (F)NPT (GV114)
- DIXON Quick Worm Gear Clamp, 10-3/16"-14", LSS (LSS216)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- DIXON Worm Gear Clamp, HSS 36/64", 1-4/64" (HSS10)
- DIXON TBolt, Clamp SS Bolt, 2.094", 2.312" (STBC225)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- DIXON HS Series Worm Gear Clamp, 11-5/8 to 14-1/2 in Clamp, SS Band, Domestic (HS224)
- Dixon Hose Fittings