Shop All Pipe & Tubing Cutters
Dixon
PVC Tubing and Hose, Cutter
Mfr # LHC95
Zoro # G7156768
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Up to 1-7/8"
- Cuts PVC
- Body Material Fiberglass
- Features Tough Fiberglass Reinforced Handle; Stainless Steel Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # LHC95
- Zoro # G7156768
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | Up to 1-7/8" |
Cuts | PVC |
Body Material | Fiberglass |
Features | Tough Fiberglass Reinforced Handle; Stainless Steel Blade |
Item | PVC Tubing and Hose,Cutter |
Description
PVC Tubing and Hose,Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (429212)
- KOHLER Aquifer Shower Filter Replacement (30647-NA)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-4-4)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G002)
- ZORO SELECT Pipe Cutter, 1-5/8 In (34A526)
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- SP SCIENCEWARE Tubing Cutter, 3 In. L, Straight Cut (H21010-0000)
- KNIPEX Pipe Cutters, 7 1/4" Composite Pipe Cutt (90 25 185)
- TITAN PVC PIPE CUTTER RATCHETING (TL15063)
- APOLLO BY TMG 3/8 in. to 2 in. Ratcheting PVC Pipe and Tubing Cutter (69PC06PZ)
- Dixon Plumbing Tools