Shop All Push On Hose Fittings
Dixon
PushOn Hose, Mender, 3/8"
Mfr # 2960606C
Zoro # G7142530
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 3/8 in
- Material Brass
- Fitting Connection Type Hose Barb x Hose Barb
- Barb Size 3/8 in
- Max. Working Pressure @ 70 F 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2960606C
- Zoro # G7142530
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
For Hose I.D. | 3/8 in |
Material | Brass |
Fitting Connection Type | Hose Barb x Hose Barb |
Item | Push-On Hose Fitting |
Max. Working Pressure @ 70 F | 350 psi |
Material Grade | C36000 |
Hose Fitting B Connection Type | Hose Barb |
Fitting Shape | Straight |
Reusable | No |
Fitting Material | Brass x Brass |
Fitting Movement | Rigid |
Hose Fitting B Gender | Male |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | Hose Barb |
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Rigid, Fitting Shape Straight, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 4 in Hose I.D, 4 in Thread (3LZ99)
- D&D 121" Outside Length, 2/3" Top Width, 1 Ribs (B118)
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT (JR1-08-10)
- GATES Truflex V-Belts, 4L250 (4L250)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON Boss Ground Joint Male Spud Steel, 3/4" (GM8)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604C)
- DIXON Barb X Thread 1/4 in Hose I.D, 7/16"-20 Thread (2870407SS)
- DIXON Swivel 3/8" Hose I.D, 3/8" Thread (1030606C)
- DIXON Boss Ground Joint Female Spud Iron, 4" (GB48)
- PARKER Straight Crimped or Hose Clamp, 3/4 in Hose I.D (122HBL-12)
- Dixon Hose Fittings