Shop All Push On Hose Fittings
Dixon
PushOn Hose, Mender, 1/2"
Mfr # 2960808C
Zoro # G7123210
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1/2 in
- Material Brass
- Fitting Connection Type Hose Barb x Hose Barb
- Barb Size 1/2 in
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2960808C
- Zoro # G7123210
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Barb Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
For Hose I.D. | 1/2 in |
Material | Brass |
Fitting Connection Type | Hose Barb x Hose Barb |
Item | Push-On Hose Fitting |
Material Grade | C36000 |
Hose Fitting B Gender | Male |
Hose Fitting B Connection Type | Hose Barb |
Reusable | No |
Max. Working Pressure @ 70 F | 350 psi |
Fitting Shape | Straight |
Hose Fitting A Connection Type | Hose Barb |
Fitting Material | Brass x Brass |
Fitting Movement | Rigid |
Hose Fitting A Gender | Male |
Description
Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Rigid, Fitting Shape Straight, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, C36000, Reusable No, 350 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- BUNTING BEARINGS Sleeve Bearing, I.D. 13/16, L 2, PK3 (CB131616)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X372)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- DIXON King Nipple, NPT Threaded Plated ST, 4" (STC40)
- DIXON 1-1/2" NPT Steel Combination Nipple Threaded (ST20)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2720604SS)
- DIXON Swivel 3/4 in Hose I.D, 3/4"-14 Thread (2711212C)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-36AS)
- Dixon Push On Hose Fittings