Shop All Air Guns
Dixon
Pressure Spray Gun, Anti-Fatigue
Mfr # HPSGHD
Zoro # G6547786
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Outlet Size 1/4 in
- Air Inlet Gender Female
- Maximum Inlet Pressure 5,000 psi
- Air Inlet Size 3/8 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Air Outlet Size | 1/4 in |
Air Inlet Size | 3/8 in |
Details
Item | Pressure Spray Gun,Anti-Fatigue |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 5,000 psi |
Air Inlet Type | NPT |
Description
Pressure Spray Gun,Anti-Fatigue, Body Material Zytel, Air Inlet Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Hook Depth Gage (1142-150A)
- IRWIN DIE 1-7/16"" 5/8-18NF (6854)
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- DIXON Premium Safety Blow Gun (D204-30P)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- DIXON Safety Blow Gun (D204-30)
- VACULA Blackstar 20 Full Flow Blow Gun, 20" B (VAC72-020-1260)
- Dixon Air Guns & Accessories