Shop All Air Guns
Dixon
Premium Safety Blow Gun
Mfr # D204-30P
Zoro # G6544627
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Zinc
- Application Easy Air Flow Activation
- Includes Black Vinyl Grip
- Air Inlet 1/4 in NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Air Gun Inlet Size | 1/4" (F)NPT |
Air Inlet Size | 1/4 in |
Details
Air Gun Body Style | Thumb Lever |
Body Material | Zinc |
Application | Easy Air Flow Activation |
Includes | Black Vinyl Grip |
Air Inlet | 1/4 in NPT Female |
Color | Black |
Nozzle | Safety |
Standards | OSHA 1910.242(B), OSHA 1910.95(A) |
Trigger | Lever |
Item | Premium Safety Blow Gun |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Maximum Inlet Pressure | 150 psi |
Description
Premium Safety Blow Gun, Lever, Nozzle Safety, Body Material Zinc, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking G, 8" x 10" 3/8"R 1/2"D (CC1708)
- OSG Spiral Point Tap, Plug, 3 (1111503605)
- DRILL AMERICA 7/8"-14 Carbon Steel Hex Rethreading Die (DWTHX7814)
- FOWLER XtraValue DigiLevel (544224440)
- DIXON Non-Safety Rubber Tip Blow Gun (D201)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- DIXON High Volume Typhoon Blow Gun, 125 psi Working, 1/4 in Thread, Aluminum, Domestic (TYP2501-36)
- DIXON Safety Blow Gun (D204-30)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip (B303)
- Dixon Air Guns