Shop All Garden Hoses
Dixon
Premium Rubber Hose, 5/8", 50ft.
Mfr # PGH50
Zoro # G7131139
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8"
- Hose Length 50 ft.
- Hose Color Black
- Use With Water Temp. -40 Degrees F to 165 Degrees F
- Hose Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # PGH50
- Zoro # G7131139
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 5/8" |
Hose Length | 50 ft. |
Details
Item | Water Hose |
Hose Color | Black |
Use With Water Temp. | -40 Degrees F to 165 Degrees F |
Hose Material | EPDM |
Garden Hose Type | Heavy Duty; Premium Duty |
Connection | Leak Proof Coupling |
Features | Ultimate Kink Resistance; Lead Free- Drinking Water Safe; 40% Lighter Than Standard Rubber Hose |
Description
Item Rubber Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grassbag Asm-21 T (964-04150B)
- XPOSE SAFETY 4 ft x 15 ft Heavy Duty Tarp, Black (BMT-415-X)
- PF HARRIS 5Min Bed Bug Killer 32Oz (GOLDBB-32)
- EGO Snow Blower, Battery Included, 56V, Lithium (SNT2112)
- DIXON Double Jacket Potable Water Hose, 2-1/2 in, NPSH, 50 ft L, 270 psi, Polyester, Domestic (PW625B50RBS)
- DIXON Rubber Vinyl Garden Hose, 5/8", 50ft. (SGH50)
- GILMOUR Garden Hose, 25 ft L, Gray (874251-1001)
- GRILLGEAR Navigator Rotating Garden Hose Reel (GR58175)
- DRAMM ColorStorm Reinforced Water Hose, 75 Feet Length x 58 Inch Diameter (17203)
- CONTINENTAL Water/Garden Hose (CWR075-100MF)
- CONTINENTAL Garden hose (21109323�)
- Dixon Garden Hoses