Shop All Fire Hoses
Dixon
Poly Fire Hose, AL NST 2-1/2", 50ft., 500lb
Mfr # A525-50RAF
Zoro # G7162611
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Hose Type Single Jacket
- Fitting Size 2-13/16 in x 2-13/16 in
- Hose Color White
- Hose Inside Diameter 2 1/2 in
- Hose Tube Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # A525-50RAF
- Zoro # G7162611
- Country of Origin United States
- Category Fire Hoses
Dimensions
Fitting Size | 2-13/16 in x 2-13/16 in |
Hose Inside Diameter | 2 1/2 in |
Hose Fitting B Size | 2 13/16 in |
Hose Fitting A Size | 2 13/16 in |
Details
Item | Poly Fire Hose,AL NST 2-1/2",50ft.,500lb |
Fire Hose Type | Single Jacket |
Hose Color | White |
Hose Tube Material | EPDM |
Hose Fitting A Type | NST |
Hose Fitting B Type | NST |
Hose Configuration | Coupled Assembly |
Jacket Material | Polyester |
Coupling Lug Style | Rocker |
Fitting Material | Aluminum x Aluminum |
Hose Fitting B Material | Aluminum |
Maximum Working Pressure at 70F | 225 psi |
Hose Fitting A Material | Aluminum |
Description
Poly Fire Hose,AL NST 2-1/2 In.,50ft.,500lb, Coupling Lug Style Rocker, Fire Hose Type Single Jacket, Fitting Material Aluminum x Aluminum, Fitting Type NST x NST, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type NST, Hose Fitting B Material Aluminum, Hose Fitting B Type NST, Hose Inside Diameter 2 1/2 in, Hose Length 50 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 225 psi, Burst Pressure 75 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- JAMCO Corrosive Safety Cabinet, 24 gal., 18in.D (CL24BP)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- DIXON Fire Jacket, 1/2 in ID, Iron Oxide Red, Domestic (1310-8)
- DIXON Mill Hose, Uncoupled, 2.5", 100ft., 1-Jacket (M25-100UC)
- DIXON Mill Hose, NSTCoupled, 2.5", 50ft., 2-Jacket (DM25-50RAF)
- DIXON Mill Hose, NPSHcoupled, 1.5", 50ft., 1Jacket (M15-50RAS)
- DIXON Mill Hose, Uncoupled, 1.5", 100ft., 1-Jacket (M15-100UC)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 1-3/4 in Hose, Steel, Domestic (HR1610-6)
- ZORO SELECT Fire Hose, Pin Rack Hose, 1-1/2 ID, 75 Ft L (3ATP2)
- Dixon Fire Hoses