Shop All Pipe Hangers
Dixon
Pipe, Size Hex Hanger with Sleeve, 2"
Mfr # B24PV-G200
Zoro # G7164206
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Length (In.) 5
- Pipe Size (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24PV-G200
- Zoro # G7164206
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 5 |
Pipe Size (In.) | 2 |
Details
Item | Pipe,Size Hex Hanger with Sleeve,2" |
Material | 304 Stainless steel |
Description
Pipe,Size Hex Hanger with Sleeve,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Polished Brass Diverter Repair Kit (4402211)
- THETFORD Thetford 33027 Aqua-Magic IV High and Low Hand Flush - Blade Seal (33027)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG02)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- DIXON Hex Hanger, with ABS Sleeve, 3" (B24PS-G300)
- DIXON Pipe, Size Hex Hanger with Sleeve, 1" (B24PV-G100)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- DIXON Hex Hanger with ABS Sleeve, 1-1/2" (B24PS-G150)
- DIXON Hex Hanger with Nitrile Grommets, 4" (B24RG-G400)
- DIXON Hex Hanger with ABS Sleeve, 2-1/2" (B24PS-G250)
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- Dixon Pipe Hangers