Shop All Pipe Hangers
Dixon
Pipe, Size Hex Hanger with Sleeve, 1"
Mfr # B24PV-G100
Zoro # G7154695
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Length (In.) 3-3/4
- Pipe Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B24PV-G100
- Zoro # G7154695
- UPC # 00089109858699
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Length (In.) | 3-3/4 |
Pipe Size (In.) | 1 |
Details
Material | 304 Stainless steel |
Item | Pipe,Size Hex Hanger with Sleeve,1" |
Description
Pipe,Size Hex Hanger with Sleeve,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Tiber Widespread Faucet Aerator Replace (RPG05-0913)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (161071007)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- TYGON Tubing, 3/16 I.D., 50 ft., Yellow, Flexible (AAG00012)
- DIXON Hex Hanger, with ABS Sleeve, 1" (B24PS-G100)
- DIXON Hex Hanger with Nitrile Grommets, 1" (B24RG-G100)
- DIXON Hex Hanger with ABS Sleeve, 2-1/2" (B24PS-G250)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- DIXON Hex Hanger with ABS Sleeve, 1-1/2" (B24PS-G150)
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- ZORO SELECT Split Ring Hanger, 2 In, Malleable Iron (22FP61)
- Dixon Pipe Hangers