Shop All Hose Clamps
Dixon
PinchOnDoubleEarClamp, 19/32", 0.551-0.669
Mfr # 1517
Zoro # G6560456
product price: $0.98
/ea
Sold in multiples of 100 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Zinc-Plated
- Material Steel
- Width (In.) ID: 5/8"
- Band Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1517
- Zoro # G6560456
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | ID: 5/8" |
Band Width | 5/16 in |
Clamping Diameter | 35/64 in - 43/64 in |
For Maximum Outside Diameter | 43/64 in |
For Minimum Outside Diameter | 35/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Zinc-Plated |
Material | Steel |
Item | PinchOnDoubleEarClamp,19/32",0.551-0.669 |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Band Material Finish | Zinc Plated |
Description
PinchOnDoubleEarClamp,19/32 In.,0.551-0.669, Band Material Steel, Band Material Finish Zinc Plated, Band Width 5/16 in, For Maximum Outside Diameter 43/64 in, For Minimum Outside Diameter 35/64 in, Clamp Type Double-Ear Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, UC, 1-5/8 dia, 7103.96 lb (UC209-26)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DODGE P2B-DLB-108, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.5" Bore Dia. (128710)
- SAFEWAY HYDRAULICS Hydraulic Quick Disconnect Coupler (S565-6)
- DIXON Worm Gear Clamp, HSS 1-4/64", 2" (HSS24)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- DIXON Worm Gear Clamp HS, 1-20/64", 2-16/64" (HS28)
- DIXON Worm Gear Clamp HSS, 1-52/64", 2-48/64" (HSS36)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- DIXON Clockwise Spiral Clamp, 8" (SC800)
- X1 TOOLS 3 Hose Clamp 12 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-3000x12)
- Dixon Hose Fittings