Shop All Hose Clamps
Dixon
PinchOn DoubleEarClamp, 9/16", 0.492-0.591
Mfr # 1315
Zoro # G6560465
product price: $0.92
/ea
Sold in multiples of 100 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Zinc-Plated
- Material Steel
- Width (In.) ID: 9/16"
- For Maximum Outside Diameter 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1315
- Zoro # G6560465
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | ID: 9/16" |
For Maximum Outside Diameter | 19/32 in |
Clamping Diameter | 31/64 in - 19/32 in |
For Minimum Outside Diameter | 31/64 in |
Band Width | 19/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Zinc-Plated |
Material | Steel |
Item | PinchOn DoubleEarClamp,9/16",0.492-0.591 |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Band Material Finish | Zinc Plated |
Description
PinchOn DoubleEarClamp,9/16 In.,0.492-0.591, Band Material Steel, Band Material Finish Zinc Plated, Band Width 19/64 in, For Maximum Outside Diameter 19/32 in, For Minimum Outside Diameter 31/64 in, Clamp Type Double-Ear Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.25 in OD (BK105)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- GATES Predator Single Belts, AP48 (AP48)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 18.25 inch OD (AK184H)
- DIXON Heavy Duty TBolt Clamp, 2.250"-2.5625", SS (HSTBC250)
- DIXON Worm Gear Clamp HS, 3-4-0/64", 6-32/64" (HS96)
- DIXON Worm Gear Clamp, HSS 1-4/64", 2" (HSS24)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- DIXON Worm Gear Clamp HSS, 2-20/64", 3-16/64" (HSS44)
- DIXON Quick Worm Gear Clamp, 2-7/8" - 7", LS (LS104)
- IDEAL TRIDON HyGear 680 Series Interlocked Worm Gear Hose Clamp, Stainless Steel (6836053)
- Dixon Hose Clamps