Shop All Hose Clamps
Dixon
PinchOn DoubleEar Clamp, 7/8", 0.748-0.906
Mfr # 2023
Zoro # G6564181
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Zinc-Plated
- Material Steel
- Width (In.) ID: 7/8"
- Band Width 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 2023
- Zoro # G6564181
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | ID: 7/8" |
Band Width | 23/64 in |
For Minimum Outside Diameter | 3/4 in |
Clamping Diameter | 3/4 in - 29/32 in |
For Maximum Outside Diameter | 29/32 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Zinc-Plated |
Material | Steel |
Item | PinchOn DoubleEar Clamp,7/8",0.748-0.906 |
Band Material Finish | Zinc Plated |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Description
PinchOn DoubleEar Clamp,7/8 In.,0.748-0.906, Band Material Steel, Band Material Finish Zinc Plated, Band Width 23/64 in, For Maximum Outside Diameter 29/32 in, For Minimum Outside Diameter 3/4 in, Clamp Type Double-Ear Clamp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for C23359 INGERSOLL 448 Belt for Drive W/J-46, K-46 Deck, 4LK710 (4LK710)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (5KC35MN73)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42506N-506)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DIXON Spiral Protection, 66 Ft., 1.0"ID, 1.06"- 1.69" (NFSGX32)
- HERITAGE Hose Clamp, Gen Purp, SAE #6 All SS300 (HCGP-333-006-500)
- Dixon Hose Fittings