Shop All Hose Clamps
Dixon
PinchOn DoubleEar Clamp 5/8", 0.591-0.709
Mfr # 1518
Zoro # G6560447
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Zinc-Plated
- Material Steel
- Width (In.) ID: 5/8"
- Band Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1518
- Zoro # G6560447
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | ID: 5/8" |
Band Width | 5/16 in |
For Minimum Outside Diameter | 19/32 in |
Clamping Diameter | 19/32 in - 45/64 in |
For Maximum Outside Diameter | 45/64 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Zinc-Plated |
Material | Steel |
Item | PinchOn DoubleEar Clamp 5/8",0.591-0.709 |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Band Material Finish | Zinc Plated |
Description
PinchOn DoubleEar Clamp 5/8 In.,0.591-0.709, Band Material Steel, Band Material Finish Zinc Plated, Band Width 5/16 in, For Maximum Outside Diameter 45/64 in, For Minimum Outside Diameter 19/32 in, Clamp Type Double-Ear Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Metal Cutting Lubricant, 500mL (53B004)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924452Q, Suction, 5 micron, Inside-Out (MF0065834)
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX NEOPRENE ELEMENT (PX110 PARA-FLEX NEOPRENE ELEMENT)
- DIXON Band Clamp Hand Tool, 3/8" and 5/8" (F100)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- DIXON Worm Gear Clamp, HSS, 1-56/64", 5" (HSS72)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- Dixon Hose Clamps