Shop All Hose Clamps
Dixon
PinchOn DoubleEar Clamp, 3/4", 0.638-0.787
Mfr # 1720
Zoro # G6564209
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Zinc-Plated
- Material Steel
- Width (In.) ID: 3/4"
- Band Material Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1720
- Zoro # G6564209
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | ID: 3/4" |
Band Width | 21/64 in |
Clamping Diameter | 41/64 in - 25/32 in |
For Minimum Outside Diameter | 41/64 in |
For Maximum Outside Diameter | 25/32 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Zinc-Plated |
Material | Steel |
Item | PinchOn DoubleEar Clamp,3/4",0.638-0.787 |
Band Material Finish | Zinc Plated |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Description
PinchOn DoubleEar Clamp,3/4 In.,0.638-0.787, Band Material Steel, Band Material Finish Zinc Plated, Band Width 21/64 in, For Maximum Outside Diameter 25/32 in, For Minimum Outside Diameter 41/64 in, Clamp Type Double-Ear Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp Stpls 1-Ear M12.8-15.3 SS (HCS1E-0153-7-SS/B)
- BROWNING Split Taper Bushing, 3/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078278)
- SPEEDAIRE Pivot Base, 340 Degrees (PN31XG6407G)
- SKF SKF 6000 2Z, Single Row Ball Bearings (6000 2Z)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON Worm Gear Clamp, HSS 52/64", 1-48/64" (HSS20)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LSS (LSS128)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- ZORO SELECT Snap-Hose Clamp, White, 0.83"Max ID, PK50 (HC-H-PA66-N)
- Dixon Hose Fittings