Shop All Hose Clamps
Dixon
PinchOn DoubleEar Clamp, 1/2", 0.425-0.512
Mfr # 1113
Zoro # G6560471
original price:
$0.93
5% off
new price: $0.88
/ea
Sold in multiples of 100 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Double-Ear Clamp
- Finish Zinc-Plated
- Material Steel
- Width (In.) ID: 1/2"
- Banding Material Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # 1113
- Zoro # G6560471
- Country of Origin Canada
- Category Hose Clamps
Dimensions
Width (In.) | ID: 1/2" |
Clamping Diameter | 27/64 in - 33/64 in |
For Minimum Outside Diameter | 27/64 in |
For Maximum Outside Diameter | 33/64 in |
Band Width | 9/32 in |
Details
Clamp Type | Double-Ear Clamp |
Finish | Zinc-Plated |
Material | Steel |
Item | PinchOn DoubleEar Clamp,1/2",0.425-0.512 |
Banding Material | Zinc-Plated Steel |
Band Material | Steel |
Band Material Finish | Zinc Plated |
Description
PinchOn DoubleEar Clamp,1/2 In.,0.425-0.512, Band Material Steel, Band Material Finish Zinc Plated, Band Width 9/32 in, For Maximum Outside Diameter 33/64 in, For Minimum Outside Diameter 27/64 in, Clamp Type Double-Ear Clamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- SMC Vacuum Pad, Flat With Ribs, 50mm (ZP50CN)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- SKF SKF-61809 2RS1, Thin Section Ball Brgs, 61809 2RS1 (61809 2RS1)
- DIXON Worm Gear Clamp, HSS 1-4/64", 2" (HSS24)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- DIXON TBolt, Clamp SS Bolt, 2.094", 2.312" (STBC225)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- DIXON PinchOn Double Ear Clamp, 1", 0.886-1.063 (2327)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- DONALDSON Seal Clamp, 3 In (76 Mm) Stainless (X007830)
- Dixon Hose Clamps